Halloween Sale! Save 10% when you buy 6+ unique items. Use code SAVE10OCT.

CYCLONE & PINPOINT BLOW TORCH KIT

715.940012 - UNSPSC 23271702
0715940012961 1
CYCLONE & PINPOINT BLOW TORCH KIT CYCLONE & PINPOINT BLOW TORCH KIT
CYCLONE & PINPOINT BLOW TORCH KIT
Clearance

Delivery

In stock delivery from our warehouses.

The traditional blow torch has been completely re-imagined by Wurth. Increase efficiencies and save time with interchangeable blow torch tips and easy lock collar. Discover entriely new applications for a blow torch and precision heating.

218.60 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 208 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 3:18 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 3:18 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Gas Fitting BOM/CGA600
Fuel Cartridge size 14.1 oz / 400g
Burn Temperature 1982°C / 3600°F
Gas Consumption 240g/h
Burning time 100 min
Max Flame Length 120mm
EAN 4065746467483

Features

Kit Contents: blow torch, interchangeable cyclone & pin point burner tip
Adjustable flame control knob
High performance piezo ignition with integrated trigger lock
Easily interchangeable lock collar
Ergonomically designed comfort grip
Torch requires attachment to gas source: MAP/MAPP
Solder: 3.18mm-76mm (1/8”-3”) copper pipe
Brazing: 1.5mm-25.4mm (1/6”-1”) copper pipe

Applications

Heating, soldering, light welding, cleaning, thawing, brazing, heat treating
Metal work, loosening of bolts, glass shaping, adhesive removal, jewelry work

Notices

Ignite the torch clear of face, hands, clothing, or combustible material
Avoid contact with hot burner/tip after operation
See refilling instructions on the carton

Customers Also Viewed

Is Often Bought With

You Might Also Like